Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.2500"
Mfr # 875016
Zoro # G7180235
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 100
- Length of Cut 0.0790"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 875016
- Zoro # G7180235
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0790" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 100 |
Angle per Side | 50 |
Tip | 0.0600" |
SAE or Metric | SAE |
Type | II |
Description
0.2500" (1/4) Shank DIA x 50° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife (66030)
- METABO HPT HITACHI NR90AD(S1) Framing Nailer, 3/8 in Air Inlet, 50 to 74 Magazine, Nail Fastener, Green (NR90ADS1M)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51415MM)
- MILWAUKEE TOOL SHOCKWAVE 1/4" Insert Nutdriver (3 Pk) (49-66-4512)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- Harvey Tool Milling Cutters