Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.2500"
Mfr # 875016-C3
Zoro # G7176750
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 100
- Length of Cut 0.0790"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 875016-C3
- Zoro # G7176750
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0790" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 100 |
Type | II |
SAE or Metric | SAE |
Tip | 0.0600" |
Angle per Side | 50 |
Description
0.2500" (1/4) Shank DIA x 50° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Strap Wrench, 18", 1-5" Pipe (8318)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50032-PWR)
- WALTER Indexable Grooving Blades Grooving module – Radial grooving, MSS-E20R2 (MSS-E20R21-GX24-2)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- Harvey Tool Chamfer Cutters