Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.2500"
Mfr # 867616
Zoro # G7105055
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 5
- Included Angle 120
- Length of Cut 0.0570"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 867616
- Zoro # G7105055
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0570" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 5 |
Included Angle | 120 |
Tip | 0.0600" |
SAE or Metric | SAE |
Angle per Side | 60 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 12 ft Tape Measure, 5/8 in Blade (PGT1812V)
- GENERAL TOOLS MECHANICAL PICK UP (GN396)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 9/16 " L.83 mm (03420034)
- OLFA Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper (5019**)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- Harvey Tool Milling Cutters