Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.2500"
Mfr # 863416
Zoro # G7104574
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 120
- Length of Cut 0.0570"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 863416
- Zoro # G7104574
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0570" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 120 |
SAE or Metric | SAE |
Angle per Side | 60 |
Type | II |
Tip | 0.0600" |
Description
0.2500" (1/4) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 15mm 12 Point Deep S (CMMT44442)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010MDG)
- POWERBUILT 10-32Nf Tap&5/32" Drill Bit (642641)
- WIHA 11 Piece SAE T-Shape Hex Key Set, 33494 (33494)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- Harvey Tool Chamfer Cutters