Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.2500"
Mfr # 844616-C3
Zoro # G7260516
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 40
- Length of Cut 0.2610"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 844616-C3
- Zoro # G7260516
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2610" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 40 |
SAE or Metric | SAE |
Tip | 0.0600" |
Type | II |
Angle per Side | 20 |
Description
0.2500" (1/4) Shank DIA x 20° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Convertible Retaining Ring Pliers - 7-1/4" (J376L)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS1208BFD15)
- ERIEZ Handheald Inspection Magnet, Rare Earth (201412918G1)
- BLACK & DECKER 20V MAX* 1.5 Ah Lithium Ion Battery (LBXR20)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- Harvey Tool Chamfer Cutters