Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.2500"
Mfr # 831316
Zoro # G7241126
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 30
- Length of Cut 0.3550"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 831316
- Zoro # G7241126
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3550" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 30 |
Angle per Side | 15 |
SAE or Metric | SAE |
Tip | 0.0600" |
Type | II |
Description
0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Ripping Bar, Hexagon, 18 in, Claw (RB180S)
- PROTO 1 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J10019)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/2" (54PN79)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP13)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- Harvey Tool Chamfer Cutters