Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.1875"
Mfr # 897212-C3
Zoro # G7133615
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.0680"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 897212-C3
- Zoro # G7133615
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0680" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 90 |
SAE or Metric | SAE |
Tip | 0.0500" |
Angle per Side | 45 |
Type | II |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/16)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32823)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- SAWSTOP Dust Collector Blade Guard, 24in.L, 10in.H (TSG-DC)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- Harvey Tool Milling Cutters