Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Helical Flutes, 0.1250"
Mfr # 899008-C3
Zoro # G7179316
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 5
- Included Angle 60
- Length of Cut 0.0730"
- Overall Length 1.5000" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 899008-C3
- Zoro # G7179316
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0730" |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 5 |
Included Angle | 60 |
SAE or Metric | SAE |
Type | II |
Angle per Side | 30 |
Tip | 0.0400" |
Description
0.1250" (1/8) Shank DIA x 30° per side Carbide Flat Chamfer Cutter, 5 Helical Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1090)
- EVOLUTION 5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CT625L)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD444B)
- OX TOOLS Pro 4.5" PC15 Sandwich Tuck Point Blade, 5/8"-7/8" Bore (OX-PCTP-4.5)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- Harvey Tool Milling Cutters