Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended
Mfr # 788045
Zoro # G201022150
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.2100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 788045
- Zoro # G201022150
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2100" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Type | III |
Tip | 0.0800" |
SAE or Metric | SAE |
Angle per Side | 45 |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Flat Chamfer Cutter DE, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432 CA530)
- MILWAUKEE TOOL 5 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3405)
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (929)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (LZR650036AA)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- Harvey Tool Milling Cutters