Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended
Mfr # 788045-C3
Zoro # G001021872
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.2100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 788045-C3
- Zoro # G001021872
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2100" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
Type | III |
Tip | 0.0800" |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 45° per side Carbide Flat Chamfer Cutter DE, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- CHANNELLOCK Channellock® 911 9-1/2" Cable Cutting Pliers (911)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- DEWALT 1/4" x 4" x 6" SDS+ Hammer Bit (DW5417)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- Harvey Tool Chamfer Cutters