Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.7500"
Mfr # 984645
Zoro # G7173208
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.3250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 984645
- Zoro # G7173208
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3250" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.7500" (3/4) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Tip | 0.1000" |
Type | II |
Description
0.7500" (3/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter DE, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03O)
- SUPER TOOL Chucking Reamer, 16mm, 6 Flute, Carbide Tip (5655160)
- TENRYU Plunge Cut Bld 210Mmx54T (PSW-21054AB3)
- MITUTOYO Micrometer, 0 to 1", 0.001", Enamel (103-177)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- Harvey Tool Chamfer Cutters