Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.5000"
Mfr # 18660
Zoro # G7140186
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 120
- Length of Cut 0.1230"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18660
- Zoro # G7140186
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1230" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 120 |
Type | II |
Tip | 0.0800" |
Angle per Side | 60 |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 60° per side Carbide Flat Chamfer Cutter DE, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Plug 4-40Nc Carded (8012)
- EAZYPOWER Tap and Ttnium Drill Set, 3/8-16NC, 2 pcs. (82739)
- ENERPAC LGM211, 11 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM211)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- Harvey Tool Milling Cutters