Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.5000"
Mfr # 18660-C3
Zoro # G7140308
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 120
- Length of Cut 0.1230"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18660-C3
- Zoro # G7140308
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1230" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 120 |
Tip | 0.0800" |
Angle per Side | 60 |
Type | II |
SAE or Metric | SAE |
Description
0.5000" (1/2) Shank DIA x 60° per side Carbide Flat Chamfer Cutter DE, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 6mm (520-006)
- MILWAUKEE TOOL 9 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3409)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46632)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 6 in H (L-BOXX-2)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- Harvey Tool Milling Cutters