Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.5000"
Mfr # 18650
Zoro # G7133204
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 100
- Length of Cut 0.1730"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 18650
- Zoro # G7133204
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1730" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 100 |
SAE or Metric | SAE |
Type | II |
Angle per Side | 50 |
Tip | 0.0800" |
Weldon Flat | N |
Description
0.5000" (1/2) Shank DIA x 50° per side Carbide Flat Chamfer Cutter DE, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carrying Case (48-53-3060)
- ONSRUD 3/16" Carbide TiN 118 Deg. Jobber Length Drill Bit (67-811)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4In (600042CF)
- STANLEY Stanley 28-142 Nylon Handle Stiff Putty Knife, 2" Wide Blade (28-142)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- STF PRECISION SPOTFACE DRILL CHAMFER OTHER METALWORKING TOOLS & CONSUMABLE (QT02007-205 STF-15321RT)
- Harvey Tool Milling Cutters