Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.5000"
Mfr # 18620
Zoro # G7131269
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 40
- Length of Cut 0.5840"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18620
- Zoro # G7131269
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.5840" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 40 |
Angle per Side | 20 |
SAE or Metric | SAE |
Type | II |
Tip | 0.0800" |
Description
0.5000" (1/2) Shank DIA x 20° per side Carbide Flat Chamfer Cutter DE, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Black RAL 7021, Comp: Steel (K0269.2081)
- HALDER SIMPLEX Hammer Tip, 1 3/16 In, Hard, White (3208030)
- OX TOOLS Pro Level Bag (OX-P027501)
- TEKTON T55 Tip, 1/2 in. Drive, Torx (SHB24255)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18370-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- Harvey Tool Chamfer Cutters