Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.5000"
Mfr # 18615-C3
Zoro # G7129038
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 30
- Length of Cut 0.7930"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 18615-C3
- Zoro # G7129038
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.7930" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.5000" (1/2) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 30 |
SAE or Metric | SAE |
Type | II |
Angle per Side | 15 |
Tip | 0.0800" |
Description
0.5000" (1/2) Shank DIA x 15° per side Carbide Flat Chamfer Cutter DE, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket, SAE, black oxide, 2 7/16 in L (J77275P)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4832)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 46487 (46487)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- Harvey Tool Milling Cutters