Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.3750"
Mfr # 934045
Zoro # G7146836
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.1580"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 934045
- Zoro # G7146836
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1580" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Tip | 0.0600" |
Type | II |
Description
0.3750" (3/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter DE, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- COSCO 091461 Jiffi Cutter Heavy-Duty Blade for Utility Knife, 100PK (730CUT40474)
- URREA Extension, 3/8"X18" (5263)
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/8 (318163)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- Harvey Tool Chamfer Cutters