Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.2500"
Mfr # 891060
Zoro # G7111617
$66.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 120
- Length of Cut 0.0550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 891060
- Zoro # G7111617
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0550" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 120 |
Angle per Side | 60 |
Type | II |
Tip | 0.0600" |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 60° per side Carbide Flat Chamfer Cutter DE, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Thumb Lever Air Gun, 1/2" Extension (BG25)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18203)
- BLAIR Blair BLR14006 Holcutter kit (BLR14006)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 12, Steel, Chrome Plated (TCJJ122400HD)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- Harvey Tool Chamfer Cutters