Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.2500"
Mfr # 891020
Zoro # G7108126
$71.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 40
- Length of Cut 0.2610"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 891020
- Zoro # G7108126
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2610" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 40 |
Tip | 0.0600" |
SAE or Metric | SAE |
Angle per Side | 20 |
Weldon Flat | N |
Type | II |
Description
0.2500" (1/4) Shank DIA x 20° per side Carbide Flat Chamfer Cutter DE, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-12)
- KAPRO 730 Topcast Mason Cast Level 32" (730-32)
- VEGA Impactech Phillips 2 Power Bit x 6 (P1150P2A)
- JACOBS CHUCK 3/8"" MULTICRAFT (30247)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- Harvey Tool Chamfer Cutters