Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.2500"
Mfr # 891015
Zoro # G7104258
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 30
- Length of Cut 0.3550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 891015
- Zoro # G7104258
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3550" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 30 |
Type | II |
Tip | 0.0600" |
Weldon Flat | N |
Angle per Side | 15 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter DE, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- IRWIN 8IN C-Clamp (225108)
- OSG Spiral Point Tap, Bottoming, 3 (1232100)
- EZRED MONSTER SCRAPER 6" (EZMS600)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- FREUD Chamfer Bit, 1-11/32" dia. (40-202)
- Harvey Tool Milling Cutters