Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End - Double-Ended, 0.1875"
Mfr # 897130-C3
Zoro # G7131278
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 60
- Length of Cut 0.1280"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 897130-C3
- Zoro # G7131278
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1280" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 60 |
SAE or Metric | SAE |
Type | II |
Tip | 0.0400" |
Angle per Side | 30 |
Weldon Flat | N |
Description
0.1875" (3/16) Shank DIA x 30° per side Carbide Flat Chamfer Cutter DE, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- IMPACTO Mallet, Wood Handle, 12-2/5 In. L, 12 oz. (ERSM)
- OUTPAK WASHOUT Outpak Washout Construction Washout Corrugated Cardboard, 260 Gallon, 72"L x 72"W x 12"H (945-123406)
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- Harvey Tool Chamfer Cutters