Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 978145-C8
Zoro # G401020079
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C8
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.0740"
- Overall Length 2.0000" (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 978145-C8
- Zoro # G401020079
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0740" |
Overall Length | 2.0000" (2) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | C8 |
Number of Flutes | 3 |
Included Angle | 90 |
Center Cutting | N |
Angle per Side | 45 |
Type | II |
Tip | 0.0400" |
SAE or Metric | SAE |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes, TiB2 Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Socket End Wrench, Size 25 x 25mm, 6 pt. (933)
- APEX TOOL GROUP 1/2" Square Drive, 15mm Metric Socket, 6 Points (M-15MM15)
- SPYDER 3" Carbide Tipped Hole Saw (600830)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/4 In (51356723)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- Harvey Tool Milling Cutters