Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 876475
Zoro # G401018939
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 150
- Length of Cut 0.0250"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 876475
- Zoro # G401018939
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0250" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 150 |
Tip | 0.0600" |
Center Cutting | N |
Type | II |
Angle per Side | 75 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 75° per side Carbide Flat Chamfer Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket/Tool Set, 43 Pieces, 12-Point, 3/4 Inch Dr (JHWWSH-43)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214BF5)
- MILWAUKEE TOOL 1/4 in. Drive 9/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9015)
- GEDORE Fixed Spanner Wrench, 30 to 32mm Capacity (40 Z 30-32)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (895145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- Harvey Tool Milling Cutters