Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 876460-C3
Zoro # G601019200
$53.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 120
- Length of Cut 0.0550"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 876460-C3
- Zoro # G601019200
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0550" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 120 |
SAE or Metric | SAE |
Center Cutting | N |
Angle per Side | 60 |
Tip | 0.0600" |
Type | II |
Description
0.2500" (1/4) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 3/8 X 1/4 Straight Shape Medium Knurling Wheel (2220-0216)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1782717)
- KNIPEX 1 Piece Hose Clamp Plier Non-Slip Plastic Coating Handle (85 51 250 A SBA)
- BOSCH Auxiliary Handle (1617000459)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- CTA MANUFACTURING E-Z Chamfer (3838)
- Harvey Tool Chamfer Cutters