Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 876440
Zoro # G701019681
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 80
- Length of Cut 0.1130"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 876440
- Zoro # G701019681
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1130" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 80 |
SAE or Metric | SAE |
Center Cutting | N |
Tip | 0.0600" |
Angle per Side | 40 |
Type | II |
Description
0.2500" (1/4) Shank DIA x 40° per side Carbide Flat Chamfer Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1" x 25' P1000 Series Engineer's Yellow Clad A4 Blade Power Return Tape Measure (PHV1425DN)
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT77)
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1070)
- WESTWARD 13pc. HSS 118 Degrees Drill Bit Set (401J87)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72415)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- Harvey Tool Chamfer Cutters