Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 833150
Zoro # G604195406
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 100
- Length of Cut 0.0880"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 833150
- Zoro # G604195406
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0880" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 100 |
Type | III |
Angle per Side | 50 |
Tip | 0.0400" |
Center Cutting | Y |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 50° per side Carbide Flat Chamfer Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m8 x 1.25 (T/AB8X1.25)
- DRILL AMERICA 1/4" Carbide Tipped Jobber Length Drill Bit (D/ACT1/4)
- DRILL AMERICA 5/16"-56 HSS Plug Hand Tap (DWTST5/16-56P)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- Harvey Tool Chamfer Cutters