Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 833150-C3
Zoro # G304195362
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 100
- Length of Cut 0.0880"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 833150-C3
- Zoro # G304195362
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0880" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 100 |
Center Cutting | Y |
Tip | 0.0400" |
Type | III |
Angle per Side | 50 |
SAE or Metric | SAE |
Description
0.2500" (1/4) Shank DIA x 50° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Series MANOSKOP torque wrenches w.mount for insert tools No.755/20 40-200 N·m mount 14x18 mm (50010020)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (300054)
- APEX TOOL GROUP Bit Phillips No 3 X 5/16 Hex No 4, PK25 (480-3I)
- MILWAUKEE TOOL SHOCKWAVE T20/T25 Impact Double Ended Bit (48-32-4313)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- Harvey Tool Milling Cutters