Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 833140
Zoro # G001018896
$55.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 80
- Length of Cut 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 833140
- Zoro # G001018896
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 80 |
Center Cutting | N |
Tip | 0.0400" |
SAE or Metric | SAE |
Angle per Side | 40 |
Type | III |
Description
0.2500" (1/4) Shank DIA x 40° per side Carbide Flat Chamfer Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV44003)
- KNIPEX Water Pump Pliers, 10" Extra-Slim (ES) (87 51 250 SBA)
- JPW INDUSTRIES Jbg-6A 6 Bench Grinder (577101)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- Harvey Tool Milling Cutters