Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 833140-C3
Zoro # G201018887
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 80
- Length of Cut 0.1250" (1/8)
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 833140-C3
- Zoro # G201018887
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1250" (1/8) |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 80 |
Angle per Side | 40 |
SAE or Metric | SAE |
Tip | 0.0400" |
Type | III |
Center Cutting | N |
Description
0.2500" (1/4) Shank DIA x 40° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Box End, 10mm (19ZC78)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02Z)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 1/2 in. (80040)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Black Oxide Finish (J5426HTCBL)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- Harvey Tool Chamfer Cutters