Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 827860-C3
Zoro # G804195350
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 120
- Length of Cut 0.0900"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 827860-C3
- Zoro # G804195350
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0900" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.3750" (3/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 120 |
SAE or Metric | SAE |
Center Cutting | Y |
Angle per Side | 60 |
Tip | 0.0600" |
Type | III |
Description
0.3750" (3/8) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive Impact Universal Joint (84889)
- STAHLWILLE TOOLS Ring insert tool Size 30 mm Size of mount 14x18 mm (58224030)
- HUOT Drill Bit Case, Jobber Length, Steel (10400)
- WESTWARD Half Round File, 6 In. L, Ergo Handle (1NFW1)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed (18745-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- Harvey Tool Chamfer Cutters