Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 8.000
Mfr # 868845
Zoro # G7142609
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 90
- Length of Cut 3.250 mm
- Overall Length 63.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 868845
- Zoro # G7142609
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 3.250 mm |
Overall Length | 63.000 mm |
Shank Diameter | 8.000 mm |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 90 |
Type | II |
Center Cutting | N |
SAE or Metric | Metric |
Tip | 1.500 mm |
Angle per Side | 45 |
Description
8.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 19mm (009200019)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58449)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/2 (CCMG-404)
- MAYHEW PRO Hollow Punch, Round, Steel, 5/16 x 1-1/8 In (50504)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- Harvey Tool Milling Cutters