Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 8.000
Mfr # 868845-C3
Zoro # G7145646
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 90
- Length of Cut 3.250 mm
- Overall Length 63.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 868845-C3
- Zoro # G7145646
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 3.250 mm |
Overall Length | 63.000 mm |
Shank Diameter | 8.000 mm |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 90 |
Type | II |
Angle per Side | 45 |
SAE or Metric | Metric |
Center Cutting | N |
Tip | 1.500 mm |
Description
8.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11mm Metric Ratcheting Combination Wrench (45-96-9311)
- KRAFT TOOL Round End Magnesium Hand Fl, 18" x 3-1/4 (CF074)
- KESON Engineers and SAE Tape Measure (PG181025ALV)
- EVOLUTION 2-3/4" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC275L)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- Harvey Tool Chamfer Cutters