Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 790945
Zoro # G801021775
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 90
- Length of Cut 0.0740"
- Overall Length 3.0000" (3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 790945
- Zoro # G801021775
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0740" |
Overall Length | 3.0000" (3) |
Shank Diameter | 0.1875" (3/16) |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 90 |
Center Cutting | N |
Type | II |
Tip | 0.0400" |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 91 200)
- SUMITOMO Insert Drill, Indexable (WDX0875D4S100)
- SLIDE SLEDGE Dinging Tip for Precision Slide Hammer (213532)
- BULLY TOOLS FLOOR SCRAPER 6"" BLADE (91300)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- Harvey Tool Milling Cutters