Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 771545
Zoro # G304195447
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0980"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 771545
- Zoro # G304195447
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0980" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Tip | 0.0600" |
Center Cutting | Y |
Angle per Side | 45 |
SAE or Metric | SAE |
Type | II |
Description
0.2500" (1/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH BOSCH® Bulldog SDS-Plus® Shank Bits, 1/2"Dia x 6"Lx8"L (HC2083)
- CRESCENT 1/2" Drive 6 Point Deep SAE Socket 1-1/16" (CDDS65N)
- AVEN Tweezers, Pattern 6-Sa (18069USA)
- KIPP Star Grip, DIN 6336 Similar, D=M05X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X20)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- Harvey Tool Milling Cutters