Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 771545-C3
Zoro # G904195403
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.0980"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 771545-C3
- Zoro # G904195403
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0980" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.2500" (1/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Center Cutting | Y |
Tip | 0.0600" |
Type | II |
Description
0.2500" (1/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" (CHBS1N)
- MAYHEW Bearing Race Punch, Steel, 5/8in. Tip (24550)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6002700)
- GUARDAIR Long John W/ 48InSteel Ext, Steel Nozzle (75LJ048SS)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- CTA MANUFACTURING E-Z Chamfer (3838)
- Harvey Tool Milling Cutters