Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 765145
Zoro # G704195405
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.3250"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 765145
- Zoro # G704195405
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.3250" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.7500" (3/4) |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Type | III |
Tip | 0.1000" |
Angle per Side | 45 |
Center Cutting | Y |
SAE or Metric | SAE |
Description
0.7500" (3/4) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 101-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (443318)
- AJAX TOOL WORKS SCRAPE WIDE JP SK 1-5/16 (AJA955)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13371)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.1350" (938220)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- Harvey Tool Milling Cutters