Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 764545
Zoro # G304195416
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 2.250 mm
- Overall Length 63.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 764545
- Zoro # G304195416
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 2.250 mm |
Overall Length | 63.000 mm |
Shank Diameter | 6.000 mm |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Type | III |
Tip | 1.500 mm |
SAE or Metric | Metric |
Center Cutting | Y |
Angle per Side | 45 |
Description
6.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Outside Blue Steel 6" X 6", 1/2" Radius 4" Lip Wood Handle (82-234)
- PROTO Locking Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (J5464)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8in. (CTS38)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 1-1/2 in. Slotted 1/4" (72111)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- HARVEY TOOL Chamfer Cutter - Pointed - Long Reach, 0.0930" (52115)
- HARVEY TOOL Chamfer Cutter - Pointed, 3.000 (900245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- Harvey Tool Chamfer Cutters