Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 764545-C3
Zoro # G804195367
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 2.250 mm
- Overall Length 63.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 764545-C3
- Zoro # G804195367
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 2.250 mm |
Overall Length | 63.000 mm |
Shank Diameter | 6.000 mm |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
Tip | 1.500 mm |
Type | III |
SAE or Metric | Metric |
Center Cutting | Y |
Description
6.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22682)
- M D BUILDING PRODUCTS Spacers 1/8 Inch Tile Bg200 (49168)
- HANSON 29 Piece Cobalt M-42 Metal Index Drill Bit Set (3018002B)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Ratchet, 16" L, Full Polish Finish (J5450FW)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- Harvey Tool Milling Cutters