Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End
Mfr # 763645-C3
Zoro # G204195349
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 0.2730"
- Overall Length 3.5000" (3-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 763645-C3
- Zoro # G204195349
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.2730" |
Overall Length | 3.5000" (3-1/2) |
Shank Diameter | 0.6250" (5/8) |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Type | II |
Angle per Side | 45 |
SAE or Metric | SAE |
Tip | 0.0800" |
Center Cutting | N |
Description
0.6250" (5/8) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Clean For PVC Jigsaw Blade, PK3 (T302H3)
- DRILL AMERICA 7/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/32)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- PERFORMANCE TOOL Telescoping Inspection Mirror, W9103 (W9103)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47628-C3)
- REED DRILL-POWERED CHAMFER TOOL 2in 04662 (PB2)
- Harvey Tool Chamfer Cutters