Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 6.000
Mfr # 837745
Zoro # G7259509
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 90
- Length of Cut 2.250 mm
- Overall Length 63.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 837745
- Zoro # G7259509
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 2.250 mm |
Overall Length | 63.000 mm |
Shank Diameter | 6.000 mm |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 90 |
SAE or Metric | Metric |
Center Cutting | N |
Type | II |
Tip | 1.500 mm |
Angle per Side | 45 |
Description
6.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39410CLB154570)
- DEWALT Oscillating Tool, 12V, Brushless Motor (DCS353B)
- KLEIN TOOLS Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle (44006)
- BUDDY TOOLS Drywall Taper, 20-1/2In L x 6-1/2In W (TB-ROM828-01)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (938235)
- Harvey Tool Chamfer Cutters