Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 4.000
Mfr # 863845
Zoro # G7090048
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 90
- Length of Cut 1.500 mm
- Overall Length 50.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 863845
- Zoro # G7090048
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 1.500 mm |
Overall Length | 50.000 mm |
Shank Diameter | 4.000 mm |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 90 |
Type | II |
Center Cutting | N |
SAE or Metric | Metric |
Angle per Side | 45 |
Tip | 1.000 mm |
Description
4.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 5/8 in. (101030-0160)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14116)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- PALMGREN 3" Low Profile Drill Press Vise (9612303)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960435)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- Harvey Tool Milling Cutters