Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 4.000
Mfr # 863845-C3
Zoro # G7106665
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 3
- Included Angle 90
- Length of Cut 1.500 mm
- Overall Length 50.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 863845-C3
- Zoro # G7106665
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 1.500 mm |
Overall Length | 50.000 mm |
Shank Diameter | 4.000 mm |
Details
Finish - Machining | C3 |
Number of Flutes | 3 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | Metric |
Type | II |
Tip | 1.000 mm |
Center Cutting | N |
Description
4.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- ZORO SELECT Chucking Reamer, 11/32 In., 6 Flute, HSS (11V381)
- MAG-MATE PICKUP TOOL w/MX2004R -110 lbs Magnet (PP2004R)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9405)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2500" (910450)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- Harvey Tool Milling Cutters