Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 3.000
Mfr # 899545
Zoro # G7172569
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 3
- Included Angle 90
- Length of Cut 1.000 mm
- Overall Length 38.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 899545
- Zoro # G7172569
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 1.000 mm |
Overall Length | 38.000 mm |
Shank Diameter | 3.000 mm |
Details
Finish - Machining | UN |
Number of Flutes | 3 |
Included Angle | 90 |
Tip | 1.000 mm |
Center Cutting | N |
SAE or Metric | Metric |
Type | II |
Angle per Side | 45 |
Description
3.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H891)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/32)
- MILWAUKEE TOOL 100 Ft. Alum Precision Reel w/Blu Chalk (48-22-3992)
- VERMONT GAGE Taperlock Gage, Go, 2B, 3B, 6-32 UNC (301115010)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter (943415-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18455-C3)
- Harvey Tool Chamfer Cutters