Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 12.000
Mfr # 881245
Zoro # G7135679
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 5.250 mm
- Overall Length 75.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 881245
- Zoro # G7135679
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 5.250 mm |
Overall Length | 75.000 mm |
Shank Diameter | 12.000 mm |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
SAE or Metric | Metric |
Tip | 1.500 mm |
Angle per Side | 45 |
Center Cutting | N |
Type | II |
Description
12.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M16-2.00 (C65586)
- MASTERCOOL Mastercool 70070RD Reverse Direction Bending Adapter (70070-RD)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- WIDIA Boring Bar, 1/2", Carbide (APD156500R)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- Harvey Tool Chamfer Cutters