Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 12.000
Mfr # 881245-C3
Zoro # G7142785
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 5.250 mm
- Overall Length 75.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 881245-C3
- Zoro # G7142785
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 5.250 mm |
Overall Length | 75.000 mm |
Shank Diameter | 12.000 mm |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
Tip | 1.500 mm |
SAE or Metric | Metric |
Center Cutting | N |
Type | II |
Description
12.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (32L07)
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Red RAL 3020, Comp: Steel (K0269.21084X30)
- 3M Finishing Pad, Foam, 6" Size (33034)
- KRAFT TOOL Plugging Chisel (BL576)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- Harvey Tool Chamfer Cutters