Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 1.0000"
Mfr # 884745
Zoro # G7130088
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.4400"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 884745
- Zoro # G7130088
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4400" |
Overall Length | 4.0000" (4) |
Shank Diameter | 1.0000" (1) |
Details
Finish - Machining | UN |
Number of Flutes | 6 |
Included Angle | 90 |
Angle per Side | 45 |
Type | II |
Center Cutting | N |
Tip | 0.1200" |
SAE or Metric | SAE |
Description
1.0000" (1) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN 42-in. Bolt Cutters Heavy Duty, Ergonomic Non-Slip Handle Bolt Cutter (10247)
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48735)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Regular/Long Leg Puller (3628D)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Deburring Chamfer Cutter, 0.2500" (994045)
- Harvey Tool Milling Cutters