Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 1.0000"
Mfr # 884745-C3
Zoro # G7131287
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 6
- Included Angle 90
- Length of Cut 0.4400"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 884745-C3
- Zoro # G7131287
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.4400" |
Overall Length | 4.0000" (4) |
Shank Diameter | 1.0000" (1) |
Details
Finish - Machining | C3 |
Number of Flutes | 6 |
Included Angle | 90 |
SAE or Metric | SAE |
Tip | 0.1200" |
Center Cutting | N |
Type | II |
Angle per Side | 45 |
Description
1.0000" (1) Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 5/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (12098)
- WEATHERHEAD Braided Collet, 1555758 (ET525DC-32Z)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket TORX T55 L.58 mm (03110055)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24017)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532-C3)
- WALTER Walter - Chamfering Cutter (M4574.031-A31-03-05)
- Harvey Tool Chamfer Cutters