Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 10.000
Mfr # 871045
Zoro # G7131479
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining UN
- Number of Flutes 4
- Included Angle 90
- Length of Cut 4.250 mm
- Overall Length 75.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 871045
- Zoro # G7131479
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 4.250 mm |
Overall Length | 75.000 mm |
Shank Diameter | 10.000 mm |
Details
Finish - Machining | UN |
Number of Flutes | 4 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | Metric |
Type | II |
Center Cutting | N |
Tip | 1.500 mm |
Description
10.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Drive 1/4in Pneumatic Bit Set, 31 Pc. (ST09333SJ)
- BETA Wrench w/High Torque Handle, 1/4" (000960676)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (MC-10-50)
- NACHI L911 5/8-11 H3 4FL HSS TAPER HAND TAP (64242)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47628-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81260)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18370-C3)
- Harvey Tool Milling Cutters