Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 10.000
Mfr # 871045-C3
Zoro # G7130167
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 4
- Included Angle 90
- Length of Cut 4.250 mm
- Overall Length 75.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 871045-C3
- Zoro # G7130167
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 4.250 mm |
Overall Length | 75.000 mm |
Shank Diameter | 10.000 mm |
Details
Finish - Machining | C3 |
Number of Flutes | 4 |
Included Angle | 90 |
SAE or Metric | Metric |
Type | II |
Center Cutting | N |
Tip | 1.500 mm |
Angle per Side | 45 |
Description
10.000 mm Shank DIA x 45° per side Carbide Flat Chamfer Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- KO-KEN Wheel Nut Socket 17mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-17)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- URREA Screwdriver, Torx T20 Amber (9320W)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47628-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (833140)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47615)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60031)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- Harvey Tool Chamfer Cutters