Shop All Chamfer Cutters
Harvey Tool
Chamfer Cutter - Flat End, 0.7500"
Mfr # 949360-C3
Zoro # G7133125
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C3
- Number of Flutes 6
- Included Angle 120
- Length of Cut 0.1880"
- Overall Length 4.0000" (4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 949360-C3
- Zoro # G7133125
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1880" |
Overall Length | 4.0000" (4) |
Shank Diameter | 0.7500" (3/4) |
Details
Finish - Machining | C3 |
Number of Flutes | 6 |
Included Angle | 120 |
SAE or Metric | SAE |
Center Cutting | N |
Angle per Side | 60 |
Tip | 0.1000" |
Type | II |
Description
0.7500" (3/4) Shank DIA x 60° per side Carbide Flat Chamfer Cutter, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10 Orbit BuffPolisher (W50054)
- RIDGID Diehead, Cmpl 00R 1/2 Hs Npt (36950)
- DEWALT 1-1/2" x 17" Power Ship Auger Bit (DW1692)
- MILWAUKEE TOOL Selfeed Bit 3-5/8" (48-25-3621)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.3750" (934045)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18745)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- Harvey Tool Milling Cutters